6-Light Sphere Chandelier in English Bronze and Antique Gold
Crystal 6-Light Sphere Chandelier in English Bronze and Antique Gold
Frequently Purchased Together
Product Details
- The tailored elegance of the shimmering florals are perfect for a traditional home though are versatile enough to be incorporated into any design
- While perfect for a bedroom, living area, or kitchen, it can be used anywhere you want to add a bit of glam
- Layers of shapely wrought iron leaves are finished in English Bronze, forming this stunning chandelier
Documents
Specifications
- Application:
- Residential
- Ballast Type:
- Residential
- CSA Certified:
- Yes
- Collection:
- Crystal
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 24-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Floral
- Material:
- Wrought Iron
- Number of Lights:
- 6
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 21 in