Crystorama Lighting

Crystal 60W 4-Light Candelabra Chandelier in Polished Nickel

Part #C8105PN  |  Manufacturer Part #8105-PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Retro yet modern, the Paxton collection provides sophisticated beauty to any space
  • A polished nickel base supporting a crystal pedestal is topped with crisp white linen shades; finished with an added element of a smooth crystal ball, the design is simple and refined
  • The mini chandelier adds uncomplicated streamlined beauty to any space including over a dining room table or in an entryway
  • No matter where it is hung, this fixture exude retro flair

Specifications

Application: Residential

Ballast Type: Residential

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Crystal

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

ETL Listed: No

Energy Star Compliant: No

Height: 15 in

Length: 16 in

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Down Lighting

Lighting Style: Modern

Material: [Steel, Crystal]

Number Of Lights: 4

Power Source: Electric

UL Listed: No

Watts: 60

Width: 16 in