Crystorama Lighting

Crystal 60W 6-Light Candelabra E-12 Base Chandelier in Polished Nickel

Part #C8006PN  |  Manufacturer Part #8006-PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • If you love high style fashion, why not also dress your home in it
  • The eye catching design of the Mirage collection features a polished nickel base with arms dressed in faceted beaded crystal
  • The chandelier supports crisp white shades for a modern appeal
  • Sleek and streamlined with the addition of subtle beaded jewelry, this fixture works with any decor

Specifications

Application: Residential

Ballast Type: Residential

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Crystal

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

ETL Listed: No

Energy Star Compliant: No

Height: 23 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Lighting Style: Modern

Material: [Steel, Crystal]

Number Of Lights: 6

Power Source: Electric

UL Listed: No

Watts: 60

Width: 30 in