Glacier 60W 3-Light Medium E-26 Incandescent Outdoor Chandelier in Black Charcoal

Part #CGLA9705OPBC  |  Item #7460653  |  Manufacturer Part #GLA-9705-OP-BC

$ 326.17 EACH

Color/Finish:
Black Charcoal

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bring style and substance to your favorite outdoor space with Brian Patrick Flynn's Glacier Outdoor Lighting Collection
  • Inspired by the calving icebergs of Antarctica, this outdoor chandelier features a smaller and narrower bottom section with a larger, broader top piece
  • Sporting chiseled angular lines, Glacier mixes a smoky black charcoal finish with white opal glass panels
  • The indoor-outdoor Glacier collection is ideal for introducing a touch of sculptural modernist style to any space inside or outside of the home

Specifications

Ballast Type: Residential

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Glacier

Color Finish: Black Charcoal

Color Finish Category: Blacks

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: White Silk

Height: 21 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Material: Steel

Number Of Lights: 3

UL Listed: Suitable for Wet Locations

Watts: 60

Weight: 15

Width: 14 in