Crystorama Lighting

Graham 180W 3-Light Ceiling Fixture in Antique Silver

Part #C285SA  |  Manufacturer Part #285-SA

Color/Finish:
Antique Silver

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The magic of the Graham collection is how beautiful the open circle framework looks, and the light, airy feeling it evokes
  • This fixture is just as stunning when you see it from below as it is when you see it head on
  • The chic interlocking circle pattern allows the intricate metalwork to really shine
  • Finished in Antique Silver, this ceiling mount can accompany any design and be used in any room

Specifications

Application: Residential

Ballast Type: Residential

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Graham

Color Finish: Antique Silver

Color Finish Category: Silver Tones

ETL Listed: No

Energy Star Compliant: No

Height: 11 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Style: Modern

Material: Steel

Number Of Lights: 3

Power Source: Electric

UL Listed: No

Watts: 60

Width: 15 in