Crystorama Lighting

Grayson 18 in. 100W 3-Light Medium E-26 Incandescent Chandelier in Polished Nickel

Part #C295PN  |  Manufacturer Part #295-PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Libby Langdon has given the classic pendant light a modern update with a ribbon of Polished Nickel that lends the Grayson Collection a fashionable mid-century appeal
  • Versatile enough to fit into any interior, this fixture produces a soft diffused light that adds warmth to any space
  • This chandelier features a fixed stem and flat ceiling cap with a white textured silk shade
  • A great look for any decor, this chandelier looks great in multiples over a table or even in a grand living room, though this fixture look great no matter what room it adorns

Specifications

Ballast Type: Residential

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Grayson

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 18 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: White Textured

Height: 10 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Ambient Lighting

Lighting Style: Mid-century, Modern

Material: Steel

Number Of Lights: 3

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 100

Weight: 15