5-Light Medium E-26 Base Pendant in Polished Nickel
Grayson 5-Light Medium E-26 Base Pendant in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Versatile enough to fit into any interior, this fixture produces a soft diffused light that adds warmth to any space
- This pendant features a fixed stem and flat ceiling cap with a white textured silk shade
- Libby Langdon has given the classic pendant light a modern update with a ribbon of Polished Nickel that lends the Grayson Collection a fashionable mid-century appeal
- A great look for any decor, this pendant looks great in multiples over a table or even in a grand living room, though this fixture look great no matter what room it adorns
Documents
Specifications
- Application:
- Residential
- Ballast Type:
- Residential
- CSA Certified:
- Yes
- Collection:
- Grayson
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 23 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 14 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 5
- Power Source:
- Electric
- UL Listed:
- Yes
- Watts:
- 100 W