Crystorama Lighting

Lola 60W 5-Light Candelabra E-12 Incandescent Chandelier in Wet White

Part #C4856WW  |  Manufacturer Part #4856-WW

Color/Finish:
Wet White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Lola

Color Finish: Wet White

Color Finish Category: Whites

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Crystal

Height: 25 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Material: Wrought Iron

Number Of Lights: 5

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Weight: 10

Width: 22 in