60W 3-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Polished Chrome

You last purchased this on
 
Crystorama

Maria Theresa 60W 3-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Crystorama

Maria Theresa 60W 3-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Polished Chrome

  • Fast #
  • Part #C4430CHCLMWP
  • Item #4874591
  • Manufacturer Part #4430-CH-CL-MWP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The ceiling mount is stunning with a Polished Chrome hue frame decked with strands of faceted clear hand cut crystal
  • The fixture showcase opulence and decadence and is the perfect traditional accent to any space
  • Draped in an abundance of crystal, the Maria Theresa collection is the epitome of high style
  • Whether in a living room, kitchen, dining room, or even closet or hallway, this fixture bring a luxurious additional to any decor
  • Requires Certification

Specifications

ADA Compliant:
No
Ballast Type:
Residential
CSA Certified:
Yes
Collection:
Maria Theresa
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
11-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Crystal
Number of Lights:
3
UL Listed:
Suitable for Dry Locations
Watts:
60 W
Weight:
7 lb
Width:
13-1/2 in