Crystorama Lighting

Othello 60W 2-Light Candelabra E-12 Incandescent Wall Sconce in Polished Chrome

Part #C6822CHCLMWP  |  Manufacturer Part #6822-CH-CL-MWP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Elegant shades are enriched with ornate crystal for an updated look to this classic sconce in the Othello collection
  • This sconce features detailed scroll metal work finished in polished chrome and is draped with stunning clear hand cut crystal
  • Perfect for a living room, dining room, or even an entryway, this fixture will be a conversation starter in any space

Specifications

ADA Compliant: No

Ballast Type: Residential

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Othello

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 5-1/4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 15-3/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Lighting Style: [Transitional, Modern]

Material: Steel

Number Of Lights: 2

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Weight: 4

Width: 14 in