60W 3-Light Candelabra E-12 Incandescent Chandelier in Polished Chrome
Othello 60W 3-Light Candelabra E-12 Incandescent Chandelier in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- This mini chandelier features detailed scroll metal work finished in polished chrome and is draped with stunning clear hand cut crystal
- Perfect for a living room, dining room, or even an entryway, this fixture will be a conversation starter in any space
- Elegant shades are enriched with ornate crystal for an updated look to a classic drum chandelier in the Othello collection
Documents
Specifications
- Ballast Type:
- Residential
- CSA Certified:
- Yes
- Collection:
- Othello
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Crystal
- Height:
- 15 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional, Modern
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Suitable for Dry Locations
- Watts:
- 60 W
- Weight:
- 7 lb
- Width:
- 15 in