60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Forged Black
Riverdale 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Forged Black
Frequently Purchased Together
Product Details
- This Sconce finished in an aged brass, polished nickel, black forged, or dark bronze is accompanied by two stem choices for a shorter or longer design and the selection of a glass ball or metal ball finish
- Look for all additional stunning pieces in this collection
- Sleek lines with a variety of options are the hallmark of the Riverdale Collection
Documents
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- CSA Certified:
- Yes
- Collection:
- Riverdale
- Color Finish Category:
- Blacks
- Color Finish Name:
- Forged Black
- Depth:
- 7 in
- Diameter:
- 6 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 14-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Silk, Steel
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- Wall Sconce Type:
- Candelabra
- Watts:
- 60 W
- Weight:
- 1.7 lb