Crystorama Lighting Sylvan 60W 8-Light Chandelier

C2249

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Finished in a polished nickel accented by a white silk shade this elegant fixture can easily be added to a variety of rooms or spaces
  • The fixture combine a base of classic angular lines with crisp shades for a grand yet airy statement
  • The sleek contoured Sylvan Collection by Libby Langdon, strikes the perfect balance between traditional and modern motifs
  • This allows the chandelier to add a bit of drama to any room without overwhelming the space

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Ballast Type
Residential
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Sylvan
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
42 in
ETL Listed
No
Energy Star Compliant
No
Height
25 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Lighting Style
Modern
Material
Steel
Number Of Lights
8
Power Source
Electric
UL Listed
No
Watts
60
Width
18 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday