Crystorama Lighting

Tradcry 60W 4-Light Candelabra E-12 Incandescent Chandelier in Polished Chrome

Part #C1064CLI  |  Manufacturer Part #1064-CH-CL-I

Starting at
$ 321.00 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Traditional crystal lighting fixtures are classic, timeless, and elegant
  • Crystorama's opulent glass arm chandeliers are nothing short of spectacular
  • This mini chandelier is finished in a polished chrome hue and draped in an abundance of clear Italian crystal for an elegant statement

Specifications

Ballast Type: Residential

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Tradcry

Color Finish: Polished Chrome

Color Finish Category: Chromes

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Italian

Height: 12 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Material: Brass

Number Of Lights: 4

UL Listed: Suitable for Dry Locations

Watts: 60

Weight: 6

Width: 15 in