11-3/8 in. Packing Hook

You last purchased this on
 
CS Osborne

11-3/8 in. Packing Hook

This product requires certification to purchase.
Brand image
You last purchased this on
 
CS Osborne

11-3/8 in. Packing Hook

  • Fast #
  • Part #O14042
  • Item #4934841
  • Manufacturer Part #1404-2
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The packing hooks have bands spaced along the shaft so you can use the pry bar for more leverage on stubborn packing
  • These packing hooks are designed for tough jobs
  • Requires Certification

Specifications

Diameter:
5/16 in
Length:
10-5/8 in
Pump Body Material:
Cast Iron
Shaft Size:
1/4 in
Tool Type:
Hook