15-1/4 in. Steel Packing Hook

You last purchased this on
 
CS Osborne

15-1/4 in. Steel Packing Hook

This product requires certification to purchase.
Brand image
You last purchased this on
 
CS Osborne

15-1/4 in. Steel Packing Hook

  • Fast #
  • Part #O12043
  • Item #2169520
  • Manufacturer Part #1204
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Tempered hook for durability
  • Handle of solid zinc
  • Patented design
  • These hooks have a spiral end and double steel shafts for added strength
  • Whether you are unpacking a valve or a pump the right tools will make the job easier and faster
  • C.S. Osborne has been manufacturing flexible packing hooks since the early 1900’s
  • Requires Certification

Specifications

Diameter:
3/8 in
Length:
15 in
Material:
Zinc, Steel
Product Type:
Flexible Packing Hook
Shaft Size:
3/8 in
Tool Type:
Hook
Weight:
6 oz