6-1/4 x 1/2 in. Chisel 1 Piece

You last purchased this on
 
CS Osborne

6-1/4 x 1/2 in. Chisel 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
CS Osborne

6-1/4 x 1/2 in. Chisel 1 Piece

  • Fast #
  • Part #O31725
  • Item #4504994
  • Manufacturer Part #317-1/4
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Length:
6-1/4 in
Material:
Carbon Steel
Number of Pieces:
1 Piece
Tool Type:
Chisel
Width:
1/2 in