1-1/2 in. Brass P-Trap

You last purchased this on
 
CSB International Product

1-1/2 in. Brass P-Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
CSB International Product

1-1/2 in. Brass P-Trap

  • Fast #
  • Part #C14CP
  • Item #7341638
  • Manufacturer Part #14CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Cleanout:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Gauge (metal):
20 ga
IAPMO Listed -:
No
Trap Material:
Brass
Trap Size:
1-1/2 in