1-1/2 in. Lavatory Crumb Cup
1-1/2 in. Lavatory Crumb Cup
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless Steel
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Overflow Included:
- No
- Product Type:
- Crumb Cup
- Strainer Diameter:
- 1-1/2 in
- UL Listed:
- No