1-1/2 x 16 in. Slip-Joint Plastic Double End Extension Tube in Black
1-1/2 x 16 in. Slip-Joint Plastic Double End Extension Tube in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Connection Type:
- Slip-Joint
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Tube