1-1/4 in. Slip-Joint Brass Extension Tube in Chrome-Plated

You last purchased this on
 
CSB International Product

1-1/4 in. Slip-Joint Brass Extension Tube in Chrome-Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
CSB International Product

1-1/4 in. Slip-Joint Brass Extension Tube in Chrome-Plated

  • Fast #
  • Part #C80812CP
  • Item #7341631
  • Manufacturer Part #808-12CP
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connection Type:
Slip-Joint
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
GSA Approved:
No
Gauge (metal):
22 ga
IAPMO Listed -:
No
Length:
12 in
Material:
Brass
Product Type:
Tube