Hot and Cold Stem For American Standard
Colony Hot and Cold Stem For American Standard
Frequently Purchased Together
Product Details
- Replacement AS H/C Colony 50729-07
Specifications
- ADA Compliant:
- No
- Collection:
- Colony
- Faucet Part Type:
- Stem
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Stem Type:
- Hot and Cold
- WaterSense Labeled:
- No