Magnetic Locator with Display and Soft Case
Magna-Trak 200® Magnetic Locator with Display and Soft Case
Frequently Purchased Together
Product Details
- Easily locate ferrous object underground, underwater, snow
- Power line indicator
- Designed for complete one handed operation so your other hand is free to use other equipment
- Low battery indicator
- Digital control
- Volume control
- Sensitivity control
Recommended Accessories
Specifications
- Application:
- Detection
- Average Life:
- 25 h
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Collection:
- Magna-Trak 200®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Display Type:
- LCD
- Height:
- 49-3/4 in
- Length:
- 42-3/4 in
- Material:
- Aluminum, Plastic
- Material Type:
- Nylon
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Magnetic Locator
- Weight:
- 2-1/2 lb
- Width:
- 3 in