Magnetic Locator with No Display
Magna-Trak 101® Magnetic Locator with No Display
Frequently Purchased Together
Product Details
- Easy to use on/off, volume and sensitivity control
- Volume control
- Waterproof tube and water resistant housing
- Knob control
Documents
Recommended Accessories
Specifications
- Application:
- Detection
- Average Life:
- 25 h
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Collection:
- Magna-Trak 101®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Length:
- 42-3/4 in
- Material:
- Aluminum, Plastic
- Material Type:
- Nylon
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Magnetic Locator
- Weight:
- 3 lb
- Width:
- 3 in