1/2 in. CTS LDPE Tapered Plug

You last purchased this on
 

CT Series 1/2 in. CTS LDPE Tapered Plug

This product requires certification to purchase.
You last purchased this on
 

CT Series 1/2 in. CTS LDPE Tapered Plug

  • Fast #
  • Part #CCT12
  • Item #7112567
  • Manufacturer Part #CT-12
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
CT Series
Color Finish Name:
Blue
FM Approved:
No
Fits Pipe Size:
5/8 in
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Plug
Material:
Plastic
Material Type:
LDPE
NSF Certified:
No