4 in. CTS LDPE Tapered Plug
CT Series 4 in. CTS LDPE Tapered Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- CT Series
- Color Finish Name:
- Blue
- FM Approved:
- No
- Fits Pipe Size:
- 4-1/8 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Plug
- Material:
- Plastic
- Material Type:
- LDPE
- NSF Certified:
- No