0 items

CTS Fabrication 150 lbs. CTS Roll Grooved Flanged Adapter

CWRG

  • SIZE
  • PRICE

DESCRIPTION

  • 150/125 Standard powder coated plate steel flange with a EPDM insulator adhered protruding inside of the steel flange to prevent contact with the copper companion flange adapter
  • Eliminates the requirement of a dielectric bolt installation kit needed to prevent electrolysis between companion flanges and all dissimilar metal valves and equipment
  • Service temperature range: -66° F to 272° F
  • Time needed to align flange with fitting is eliminated
  • Working pressure up to 450 psi

SPECIFICATIONS

ASME Specifications
ASME B16.5
End Connection 1
Grooved
End Connection 2
Grooved
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Material
Copper, Plate Steel
Maximum Temperature
272
Origin
Global
Size
2-1/2 in x 2-1/2 in
Type
Straight

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday