2-1/2 in. CTS 300# Copper Flanged Adapter

Part #CWBG3025  |  Item #2049282  |  Manufacturer Part #WBG3025

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2-1/2 in

    Part #CWBG3025Item #2049282Mfr. Part #WBG3025

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 3 in

    Part #CWBG3030Item #3546161Mfr. Part #WBG3030

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Specifications

ANSI Specifications: ANSI B16.5

ASME Specifications: ASME B16.22 1995

End Connection 1: CTS

End Connection 2: CTS

End Connections: CTS

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

Material: Copper

Maximum Pressure: 600 psi

Maximum Temperature: 272

Origin: Global

Pressure Class: 300#