2-1/2 in. CTS x Sweat 150# Global Powder Plate Steel Adapter
2-1/2 in. CTS x Sweat 150# Global Powder Plate Steel Adapter
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Made in USA
- Standard powder coated plate steel flange with a EPDM insulator adhered protruding inside of the steel flange to prevent contact with the copper companion flange adapter
- For Commercial, Institutional or Industrial Applications
- Service temperature range: -66° F to 272° F
- Working pressure up to 450 psi
Documents
Specifications
- ANSI:
- ANSI B16.5
- ASME:
- ASME B16.22 1995
- Application:
- Commercial, Industrial, Institutional
- Clean Bagged:
- No
- Coating:
- Epoxy Powder, Black
- End Connection 1:
- Flanged
- End Connection 2:
- Sweat
- End Connections:
- Flanged x Sweat
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Adapter, Straight
- IAPMO Listed -:
- No
- Material:
- Copper, Plated Steel
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- Temperature Range:
- -65 to 272 Deg F
- UL Listed:
- No