3 x 2-7/20 in. CTS x Sweat Global Copper and Plate Steel Flange Adapter
3 x 2-7/20 in. CTS x Sweat Global Copper and Plate Steel Flange Adapter
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Eliminates the requirement of a dielectric bolt installation kit needed to prevent electrolysis between companion flanges and all dissimilar metal valves and equipment
- Standard powder coated plate steel flange with a EPDM insulator adhered protruding inside of the steel flange to prevent contact with the copper companion flange adapter
- Time needed to align flange with fitting is eliminated
- Service temperature range: -66° F to 272° F
- Working pressure up to 450 psi
Documents
Specifications
- ANSI:
- ANSI B16.5
- ASME:
- ASME B16.22 1995
- Application:
- Commercial, Industrial, Institutional
- Clean Bagged:
- No
- Coating:
- Black, Epoxy Powder
- End Connection 1:
- Flanged
- End Connection 2:
- Sweat
- End Connections:
- Flanged x Sweat
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Adapter, Straight
- IAPMO Listed -:
- No
- Length:
- 2-7/20 in
- Material:
- Copper, Plated Steel
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 450
- Pressure Class:
- 150#
- Temperature Range:
- -65 to 272 Deg F
- UL Listed:
- No