4 x 3-31/100 in. Grooved Global Copper and Steel Companion Coupling
4 x 3-31/100 in. Grooved Global Copper and Steel Companion Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Eliminates the requirement of a dielectric bolt installation kit needed to prevent electrolysis between companion flanges and all dissimilar metal valves and equipment
- 150/125 Standard powder coated plate steel flange with a EPDM insulator adhered protruding inside of the steel flange to prevent contact with the copper companion flange adapter
- Time needed to align flange with fitting is eliminated
- Service temperature range: -66° F to 272° F
- Working pressure up to 450 psi
Documents
Specifications
- ANSI:
- ANSI B16.5, ANSI Class 125, ANSI Class 150
- ASME:
- ASME B16.5
- Clean Bagged:
- No
- Coating:
- Powder Coated
- End Connection 1:
- Flanged
- End Connection 2:
- Grooved
- End Connections:
- Flanged x Grooved
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Flange Adapter
- IAPMO Listed -:
- No
- Length:
- 3-31/100 in
- Material:
- Copper
- Maximum Temperature:
- 272
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 450
- Pressure Class:
- 150#
- UL Listed:
- No