6 in. CTS x Copper 150# Flanged Adapter

Part #CBF006  |  Item #1352526  |  Manufacturer Part #BF006

Call for Pricing EACH

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #CBF002Item #1352519Mfr. Part #BF002

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 3 in

    Part #CBF003Item #1352521Mfr. Part #BF003

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 4 in

    Part #CBF004Item #1352522Mfr. Part #BF004

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 6 in

    Part #CBF006Item #1352526Mfr. Part #BF006

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 8 in

    Part #CBF008Item #5102747Mfr. Part #BF008

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 1-1/2 in

    Part #CBF015Item #1675484Mfr. Part #BF015

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 2-1/2 in

    Part #CBF025Item #1352527Mfr. Part #BF025

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

  • Time needed to align flange with fitting is eliminated
  • Eliminates the requirement of a dielectric bolt installation kit needed to prevent electrolysis between companion flanges and all dissimilar metal valves and equipment
  • Standard powder coated plate steel flange with a EPDM insulator adhered protruding inside of the steel flange to prevent contact with the copper companion flange adapter
  • Working pressure up to 450 psi
  • Service temperature range: -66° F to 272° F

Documents

Specifications

ASME Specifications: ASME B16.22

End Connection 1: CTS

End Connection 2: Copper

End Connections: CTS x Copper

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Material: Copper

Maximum Temperature: 272

Origin: Global

Pressure Class: 150#