CTS Fabrication CTS 150# Global Copper Flanged Adapter

CLBF

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Eliminates the requirement of a dielectric bolt installation kit needed to prevent electrolysis between companion flanges and all dissimilar metal valves and equipment
  • Service temperature range: -66° F to 272° F
  • Standard powder coated plate steel flange with a EPDM insulator adhered protruding inside of the steel flange to prevent contact with the copper companion flange adapter
  • Time needed to align flange with fitting is eliminated
  • Working pressure up to 450 psi

SPECIFICATIONS

ANSI Specifications
ANSI B16.5
ASME Specifications
ASME B16.22
End Connection 1
CTS
End Connection 2
CTS
End Connections
CTS
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Fitting Type
Straight
Material
Copper
Maximum Pressure
450 psi
Maximum Temperature
272
Origin
Global
Pressure Class
150#

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday