CTS Fabrication 2 in. CTS x Copper 150# Flanged Adapter

CAN10

Manufacturer Part #: AN1020

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 2 in

    CAN1020

    Manufacturer Part #: AN1020

  • 2-1/2 in

    CAN1025

    Manufacturer Part #: BF025

  • 3 in

    CAN1030

    Manufacturer Part #: AN1030

  • 4 in

    CAN1040

    Manufacturer Part #: AN1040

DESCRIPTION

  • Time needed to align flange with fitting is eliminated
  • Eliminates the requirement of a dielectric bolt installation kit needed to prevent electrolysis between companion flanges and all dissimilar metal valves and equipment
  • Standard powder coated plate steel flange with a EPDM insulator adhered protruding inside of the steel flange to prevent contact with the copper companion flange adapter
  • Working pressure up to 450 psi
  • Service temperature range: -66° F to 272° F

SPECIFICATIONS

End Connection 2
Copper
End Connections
CTS x Copper
Fitting Size 2
2 in
Fitting Type
Straight
Maximum Temperature
272
Origin
Global

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday