0 items

CTS Fabrication Flanged x Grooved Carbon Steel Adapter in Black

CBSRG0

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Color Finish
Black
End Connection 1
Flanged
End Connection 2
Grooved
End Connections
Flanged x Grooved
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Material
Carbon Steel, Copper, Plate Steel
Maximum Pressure
450 psi
NSF Certified
No
Size
3 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday