1 in. CTS x Socket Straight SDR 11 CPVC Coupling

CPAC

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

  • Manufacturer may vary by location
  • Intended for pressure use
  • Resistant to corrosion, pitting and scaling

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM D-1784, ASTM D-2846
Application
Cold Water, Hot Water
Clean Bagged
No
End Connection 2
Socket
End Connections
CTS x Socket
FM Approved
No
Fitting Size 2
1 in
Fitting Type
Straight
Maximum Pressure
100 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Type
CPACGG

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday