1-1/4 in. Steel Heavy Duty Pan Head Screw

You last purchased this on
 
Cully Enterprises

1-1/4 in. Steel Heavy Duty Pan Head Screw

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cully Enterprises

1-1/4 in. Steel Heavy Duty Pan Head Screw

  • Fast #
  • Part #CUL11020
  • Item #1836698
  • Manufacturer Part #11020
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Zinc
Drive Type:
Square
Material:
Steel
Screw Head:
Pan Head Phillips
Thread Length:
1.25
Thread Size:
12 mm