10 in.-12 Zinc Plated Steel Pan Head Sheet Metal Screw

You last purchased this on
 
Cully Enterprises

10 in.-12 Zinc Plated Steel Pan Head Sheet Metal Screw

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cully Enterprises

10 in.-12 Zinc Plated Steel Pan Head Sheet Metal Screw

  • Fast #
  • Part #CUL11024
  • Item #1803200
  • Manufacturer Part #11024
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Zinc Plated
Color Finish Name:
Silver
Drive Type:
Square
Head Diameter:
0.373
Length:
1-1/2 in
Material:
Steel
Product Type:
Screw
Screw Head:
Pan Head
Size:
10 in-12
Thread Length:
1.5
Thread Size:
10 mm
Width:
1-1/2 in