10 Inline Taste Open Diameter For Filter With Qc
Aqua-Pure™ 10 Inline Taste Open Diameter For Filter With Qc
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 200-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inline design is ideal for refrigerators, drinking fountains, ice makers, coffee machines and drink dispensers that operate at up to 0.5 gpm (1.89 lpm) flow
- 125 psi maximum pressure rating and 100 F (37.8 C) maximum operating temperature
- Reduces sediment and chlorine taste and odor for clearer, cleaner drinking water, and ice cubes
- NSF/ANSI Standard 42 listed
- Manufactured from FDA CFR-21 compliant materials*
- Designed with specially formulated, high adsorption activated carbon and requires no pre-activation for chlorine taste and odor reduction
-
Lead Law Compliant
Specifications
- Capacity:
- 2500 gal
- Cartridge Type:
- Inline
- Collection:
- Aqua-Pure™
- Connection Type:
- Push
- Contaminant Removal:
- Rust, Sediment, Scale, Chlorine Taste, Chlorine Odor
- Diameter:
- 2-1/8 in
- Filtering System:
- Point of Use
- Flow Rate:
- 0.5 gpm
- Height:
- 10-5/16 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Pressure - High:
- 125