25 Micron Medium Cartridge For AP801

You last purchased this on
 
Aqua-Pure™

25 Micron Medium Cartridge For AP801

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aqua-Pure™

25 Micron Medium Cartridge For AP801

  • Fast #
  • Part #3M7000029445
  • Item #568759
  • Manufacturer Part #7000029445
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Carbon based drop in cartridges reduce chlorine taste and odor (AP117, AP420, AP817). See specification table below for specific cartridge reduction claims
  • AP420 also reduce scale. See specification table below for specific cartridge reduction claims.
  • Reduce sediment. See specifications table below for micron level
  • Materials are FDA CFR-21 compliant*
  • Santoprene gaskets on both ends help provide sealing within housings, which helps to prevent bypass of unfiltered water
  • Average cartridge life: 6 months (incoming water quality may affect cartridge life)
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Home, Commercial
Brand Model Compatibility:
Aqua-Pure AP801
Cartridge Type:
Drop-in
Contaminant Removal:
Sediment
Diameter:
4-5/8 in
Filter Life (Months):
6 mo
Filtering System:
Whole House
Flow Rate:
20 gpm
Height:
9-3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Temperature:
100
Pressure - High:
125
Pressure - Maximum:
125 psi
Weight:
1 lb