5 Micron Standard Cartridge For Ap802
Aqua-Pure™ 5 Micron Standard Cartridge For Ap802
Package Quantity Info:
EA: 1 IP: 1 CA: 4 PT: 208-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Carbon based drop in cartridges reduce chlorine taste and odor (AP117, AP420, AP817). See specification table below for specific cartridge reduction claims
- AP420 also reduce scale. See specification table below for specific cartridge reduction claims
- Reduce sediment. See specifications table below for micron level
- Materials are FDA CFR-21 compliant*
- Santoprene gaskets on both ends help provide sealing within housings, which helps to prevent bypass of unfiltered water
- Average cartridge life: 6 months (incoming water quality may affect cartridge life)
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Cartridge Type:
- Drop-in
- Collection:
- Aqua-Pure™
- Contaminant Removal:
- Rust, Sediment
- Diameter:
- 4-5/8 in
- Filter Life (Months):
- 6 mo
- Filtering System:
- Whole House
- Fits Brand:
- Aqua-Pure
- Fits Model:
- AP802
- Flow Rate:
- 45 gpm
- Height:
- 20 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 125
- Style:
- Traditional;Modern
- Temperature Range:
- Up to 100 Deg F
- Weight:
- 1 lb