Carbon Taste & Open Diameter For Cartridge 2 Kit

You last purchased this on
 
Cuno

Carbon Taste & Open Diameter For Cartridge 2 Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cuno

Carbon Taste & Open Diameter For Cartridge 2 Kit

  • Fast #
  • Part #CAP117NP
  • Item #1509059
  • Manufacturer Part #5541705
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Helps reduce sediment
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
Brand Model Compatibility:
AP101S, AP101T, AP102T, AP102S, AP11S, AP11T, AP12S, AP12T, AP1610, AP2610
Cartridge Type:
Filter
Contaminant Removal:
Rust, Sediment, Chlorine Taste and Odor
Diameter:
2-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Filter Life (Months):
6 mo
Filtering System:
Whole House
Flow Rate:
3 gpm
Height:
9-3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No