Cuno Electric Clack Metered Water Softener

CCWSME

Capacity

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Distributor resin scrubber
  • Multi-tiered salt shelf allows for use of most water softener salt
  • Safety brine valve assembly reduces worry of overflow
  • Time clock control valve

SPECIFICATIONS

Application
Residential
Capacity
1 cu ft
Contaminant Removal
Sediment
Depth
15 in
Flow Rate
7.9 gpm
Height
53 in
Lead Law Compliant
Yes
Length
33 in
Maximum Pressure
125 psi
Maximum Temperature
110
NSF Certified
Yes
NSF Specifications
NSF 44
Power Source
Electric
Pressure Class
100#
Volts
120V
Width
33 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday