9-3/4 in. 20 gpm Drop-in Filter for Aqua-Pure AP801

You last purchased this on
 
Aqua-Pure™

Aqua-Pure™ 9-3/4 in. 20 gpm Drop-in Filter for Aqua-Pure AP801

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aqua-Pure™

Aqua-Pure™ 9-3/4 in. 20 gpm Drop-in Filter for Aqua-Pure AP801

  • Fast #
  • Part #3M7000029442
  • Item #1772279
  • Manufacturer Part #7000029442
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Carbon based drop in cartridges reduce chlorine taste and odor (AP117, AP420, AP817). See specification table below for specific cartridge reduction claims
  • AP420 also reduce scale. See specification table below for specific cartridge reduction claims
  • Reduce sediment. See specifications table below for micron level
  • Materials are FDA CFR-21 compliant*
  • Santoprene gaskets on both ends help provide sealing within housings, which helps to prevent bypass of unfiltered water
  • Average cartridge life: 6 months (incoming water quality may affect cartridge life)
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Home, Commercial
Cartridge Type:
Drop-in
Collection:
Aqua-Pure™
Contaminant Removal:
Sediment
Diameter:
4-5/8 in
Filter Life (Months):
6 mo
Filtering System:
Whole House
Fits Brand:
Aqua-Pure
Fits Model:
AP801
Flow Rate:
20 gpm
Height:
9-3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Origin:
Domestic
Pressure - High:
125
Style:
Modern;Traditional
Temperature Range:
Up to 100 Deg F
Weight:
1 lb