2000 gal 1.75 gpm Filter for AP200

You last purchased this on
 
Aqua-Pure™

Aqua-Pure™ 2000 gal 1.75 gpm Filter for AP200

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aqua-Pure™

Aqua-Pure™ 2000 gal 1.75 gpm Filter for AP200

  • Fast #
  • Part #3M7100040508
  • Item #48404
  • Manufacturer Part #7100040508
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Reduces particulate and rust to help preserve plumbing and fixtures
  • Reduces lead, VOCs, MTBE, and parasitic protozoan cysts
  • All under sink and refrigerator water filtration systems have a 6 month replacement interval unless noted otherwise
  • Suitable for drinking and cooking water and all food application
  • Sanitary twist-off cartridge design to help provide fast and easy cartridge change
  • Automatic shutoff meter reminds user to change cartridges
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
Capacity:
2000 gal
Cartridge Type:
Filter
Collection:
Aqua-Pure™
Connection Type:
NPT
Contaminant Removal:
Chlorine Taste and Odor, Sediment
Diameter:
4-7/8 in
Filter Life (Months):
6 mo
Filtering System:
Point of Use
Fits Model:
AP200
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
1.75 gpm
Height:
9-13/16 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 42
NSF Certified:
Yes
Origin:
Domestic
Package Quantity:
Pack of 2
Pressure - High:
125
Style:
Traditional;Modern
Temperature Range:
Up to 100 Deg F
Weight:
1.25 lb