0 items

Cuno Repair Cartridge For Apro5500 Set Of 2

3MAP5527

Brand Model Compatibility

Aqua-Pure APRO5500

$154.86

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • For use on chlorinated or non-chlorinated, municipal or well systems
  • Manufactured from FDA CFR 21 compliant materials
  • Sanitary quick change (SQC) design allows for fast and easy cartridge change-out with no need for filter wrench
  • Sanitary quick change (SQC) encapsulated media cartridges reduce contact with the filter media during cartridge change-outs

SPECIFICATIONS

Application
Residential
Brand Model Compatibility
Aqua-Pure APRO5500
CSA Certified
CSA B483.1
Capacity
2500 gal
Cartridge Type
Filter
Contaminant Removal
Arsenic, Chlorine Taste and Odor, Cyst, Flouride, Lead, MTBE, Rust, Scale, Sediment, Select VOCs, ‎Arsenic, ‎Scale, ‎Sediment
End Connection 1
Push-In
Filter Life Months
12
Filtering System
Point of Use
Flow Rate
.5 gpm
Height
15 in
Lead Law Compliant
Yes
Maximum Pressure
125 psi
NSF Certified
Yes
NSF Specifications
NSF 42, NSF 53
Width
5-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday