Repair Cartridge Set For Apdws1000
AP Series Repair Cartridge Set For Apdws1000
Package Quantity Info:
EA: 1 IP: 1 CA: 4 PT: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Advanced dual stage carbon-block filtration process to help provide cleaner, clearer better tasting drinking water
- 625 gallon/2,366 liter capacity
- Reduces particulate, chlorine taste & odor, lead, turbidity, parasitic protozoan cysts, VOCs and MTBE
- Sanitary Quick Change (SQC) cartridge design makes cartridge change-outs fast and easy
- NSF certified
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Capacity:
- 625 gal
- Cartridge Type:
- Filter, Replacement Cartridge
- Collection:
- AP Series
- Connection Type:
- NPT
- Contaminant Removal:
- Chlorine Taste and Odor, Sediment, Cysts, Lead
- Diameter:
- 3-9/50 in
- Diameter - Outside:
- 3-9/50 in
- Filter Life (Months):
- 6 mo
- Filtering System:
- Point of Use
- Fits Brand:
- Aqua-Pure
- Fits Model:
- APDWS1000
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Flow Rate:
- 0.6 gpm
- Height:
- 15-3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 125
- Style:
- Modern;Traditional
- Temperature Range:
- Up to 100 Deg F
- Weight:
- 5 lb