Repair Reverse Osmosis Modular For Apro5500
Repair Reverse Osmosis Modular For Apro5500
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sanitary quick change (SQC) design allows for fast and easy cartridge change-out with no need for filter wrench
- For use on chlorinated or non-chlorinated, municipal or well systems
- Sanitary quick change (SQC) encapsulated media cartridges reduce contact with the filter media during cartridge change-outs
- Manufactured from FDA CFR 21 compliant materials
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Aqua-Pure APRO5500
- CSA Certified:
- CSA B483.1
- Capacity:
- 2500 gal
- Cartridge Type:
- Filter
- Contaminant Removal:
- Rust, Sediment, Scale, Lead, Cysts, Select VOCs, MTBE, Fluoride, Arsenic, Chlorine Taste and Odor
- End Connection 1:
- Push
- End Connections:
- Push
- Filter Life (Months):
- 12 mo
- Filtering System:
- Point of Use
- Flow Rate:
- .5 gpm
- Height:
- 15 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 42, NSF 53
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 125#