Replacement Filter Cartridge

You last purchased this on
 
3M™

Replacement Filter Cartridge

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

Replacement Filter Cartridge

  • Fast #
  • Part #3M7100000561
  • Item #6138780
  • Manufacturer Part #7100000561
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Enhances water clarity for visually appealing cold beverages
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs
  • Provides consistent quality water for commercial post mix machines by reducing sediment* and chlorine taste and odor
  • Extended length replacement cartridge allows more media for increased gallon capacity
  • Ion exchange resin reduces hardness without the need for a drain, electrical connection or salt regeneration, models SWC900, SWC900-C, SWC1350 and SWC1350-C
  • Polyphosphates reduce scale build-up and equipment down time, models CFS8110-S, CFS8112-S, CFS8812X-S, CFS8720-S, CFS517, CFS8000-S, CFS8112EL-S, CFS8112ELX-S and CFS8720EL-S
  • Requires Certification
  • Lead Law Compliant


Specifications

Capacity:
10000 gal
Cartridge Type:
Replacement
Contaminant Removal:
Scale, Chlorine Taste, Chlorine Odor
Filter Life (Months):
12 mo
Filtering Material:
Yes
Filtering System:
Point of Use
Fits Model:
CFS6000 and CFS7000 Series
Flow Rate:
1.5 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 42
NSF Certified:
Yes
Pressure - Maximum:
125 psi