Currey and Company
60W 4-Light Candelabra E-12 Base Hanging Lantern in Mayfair
Part #C9160 | Item #4939117 | Manufacturer Part #9160
Product Details
- The Fitzjames Lantern is a perfect example of how a material known for its strength in construction, wrought iron, can exude the feeling of grace when handled with artistry
- Hammered metal treated to a hand-applied Mayfair finish calls attention to the importance and beauty of this fundamental material
- The character inherent in the shape of this four-light fixture is due to its time-honored lines
- We also offer this lantern in a Mayfair finish, and we have Fitzjames chandeliers and pendants in our product line
Documents
Specifications
CEC Compliant: For Sale in CA
Color Finish: Mayfair
Color Finish Category: Blacks
ETL Listed: No
Energy Star Compliant: No
Height: 33 in
Installation Type: Ceiling Mount
Light Bulb Base Type: Candelabra E-12
Lighting Direction: Up Lighting
Lighting Style: Classic
Material: Wrought Iron
Number Of Lights: 4
UL Listed: No
Volts: 120V
Watts: 60
Width: 25 in